Shop All Trash Bags
This Product is Discontinued
Tough Guy
40 Gal - 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.65 mil, Black, 125 Pack (Discontinued)
Mfr # 31DK74
Zoro # G7574987
This Product is Discontinued
Key Features
- Capacity 45 gal
- Strength Rating Heavy
- Bag Closure Type None
- Material LLDPE
- Thickness 0.65 mil
Product Information
- Brand Tough Guy
- MFR # 31DK74
- Zoro # G7574987
- UPC # 190735699737
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40 in |
Height | 46 in |
Details
Capacity | 45 gal |
Strength Rating | Heavy |
Bag Closure Type | None |
Material | LLDPE |
Thickness | 0.65 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bags Per Roll | 25 |
Application | Hospital, Medium-Weight, Office |
Rolls per Package | 5 |
Bottom Seal Type | Star |
Bags per Roll/Pack | 25/5 |
Bag Product Grouping | Trash Bag |
Package Configuration | Coreless Roll |
Trash Bag Color Family | Black |
Seal | Star |
Max. Load | 45 lb |
% Recycled Content | 0% |
Legend | No Legend |
Bags per Roll | 25 |
Description
Trash Bag, Capacity 45 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.65 mil, Color Black, Bag Closure Type None, Width 40 in, Height 46 in, Max. Load 45 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 5, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.