Shop All Trash Bags
This Product is Discontinued
Tough Guy
40 Gal - 45 Gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack (Discontinued)
Mfr # 31DK43
Zoro # G6089142
This Product is Discontinued
Key Features
- Strength Rating Extra Heavy
- Bag Closure Type None
- Material LLDPE
- Thickness 1.1 mil
- Scent Unscented
Product Information
- Brand Tough Guy
- MFR # 31DK43
- Zoro # G6089142
- UPC # 190735699423
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 46 in |
Width | 40 in |
Details
Capacity | 45 gal |
Strength Rating | Extra Heavy |
Bag Closure Type | None |
Material | LLDPE |
Thickness | 1.1 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Package Configuration | Coreless Roll |
% Recycled Content | 0% |
Bags per Roll/Pack | 10/10 |
Bags Per Roll | 10 |
Rolls per Package | 10 |
Trash Bag Color Family | Clear |
Seal | Star |
Legend | No Legend |
Bag Product Grouping | Trash Bag |
Application | Food Service, Heavy Weight, Hospital, Office |
Max. Load | 70 lb |
Bottom Seal Type | Star |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bags per Roll | 10 |
Description
Trash Bag, Capacity 45 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.1 mil, Color Clear, Bag Closure Type None, Width 40 in, Height 46 in, Max. Load 70 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service, Heavy Weight, Hospital, Office, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.