Shop All Brushes
Tough Guy
4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Gray, Plastic, 10 in L Overall
Mfr # 400F96
Zoro # G4786551
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Brush Length 10 in
- Handle Length 10 in
- Bristle Material Polyester
- Handle Material Plastic
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | 10 in |
Brush Width | 4 in |
Bristle Length | 2 in |
Overall Length | 10 in |
Trim Length | 2 in |
Brush Head Length | 10 in |
Brush Head Width | 4 in |
Details
Brush Type | Brush Head |
Bristle Color | Gray |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Bench Brush |
Features | 10 in Overall Length; 4 in Brush Width |
Chemical Resistant | No |
Color Coding System | No |
Color Coded | No |
Handle Connection Type | Threaded |
Resistance Properties | Chemical Resistant |
Compatible Surface Material | Glass, Metal |
Bristle Stiffness | Soft |
Description
Bench Brush, Brush Type Brush Head, Bristle Material PET, Bristle Stiffness Soft, Bristle Length 2 in, Brush Head Length 10 in, Brush Head Width 4 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 10 in, Color Coded No, Bristle Color Gray, Compatible Surface Material Glass, Metal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1222961)
- LISLE Oriflo FlowThru Brush with Tube (LIS89530)
- ROEBIC CLEANER MAIN LINE QT (K-97Q-4)
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- TOUGH GUY 4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Green, Plastic, 10 in L Overall (400F97)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGU2)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall (2VGX1)
- TOUGH GUY Wire Scratch Brush, 7 in, 1 1/2 in trim, 1/2 in bristle length, 3x7 Rows, Plastic, 5 Pack (1VAG2)
- TOUGH GUY 8" White Drain Tube and Pipe Hook Brush (2KE99)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF4)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Yellow (53706)
- Tough Guy Brushes