Shop All Mops
Tough Guy
37-1/2 in L Dust Mop, Snap On Connection, Cut-End, Red, Nylon
Mfr # 56FJ77
Zoro # G7688724
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Red
- Mop Connection Type Snap On
- Mop Head Material Nylon
- Mop End Type Cut
- Mop Type Dust Mop
Product Information
Dimensions
Overall Length | 37-1/2 in |
Depth | 1 in |
Length | 37 1/2 in |
Overall Depth | 6 in |
Overall Width | 38 in |
Details
Mop Head Color | Red |
Mop Connection Type | Snap On |
Mop Head Material | Nylon |
Mop End Type | Cut |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Nylon, Polyester |
Launderable | Yes |
Dry Weight | 16 oz |
Color | Red |
Includes Wet Mop Tailband | No |
Product Type | Dust Mop Head |
Description
Dust Mop, Material Nylon/Polyester, Mop Connection Type Snap On, Overall Width 38 in, Overall Depth 6 in, Launderable Yes, Color Red, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG10, 1TZG3, 1TZG8, Connection Thread Type Not Applicable, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20.8 in L Flat Mop Pad, Hook-and-Loop Connection, Gray, Microfiber (1863895)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- ZEP Cleaner, 5 gal, Bucket (116035)
- CHARMIN Essentials Toilet Paper 6 Rolls 352 sheet (60251)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU7 (6PVU7)
- TOUGH GUY Wedge Mop, 18 oz Dry Wt, Slide On Connection, Cut-End, Natural, Cotton (1TZF8)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVY7)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU8 (6PVU8)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX7)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYN9)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGD21306BL00)
- Tough Guy Floor Mops, Buckets & Wringers