Shop All Recycling Bins
Tough Guy
36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings
Mfr # 22N316
Zoro # G6002412
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 36 gal
- Width 18-1/2"
- Recycling Material Paper/Cans/Trash/Bottles/Plastic
- Total Capacity 36 gal
- Shape Square
Product Information
- Brand Tough Guy
- MFR # 22N316
- Zoro # G6002412
- UPC # 190735693834
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 18-1/2" |
Height | 35-1/2 in |
Depth | 18-1/4 in |
Width/Diameter | 18-1/2" |
Length | 18-1/2" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 36 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Recyclables, Total Capacity 36 gal, Color Black, Container Shape Square, Height 35 1/2 in, Width/Diameter 18 1/2 in, Depth 18 1/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29621)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29364)
- SPILLTECH Absorbent Pad, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKF50H)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N298)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- Tough Guy Recycling Bins