Shop All Recycling Bins
Tough Guy
36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings
Mfr # 22N276
Zoro # G5879596
product price: $1,942.99
/ea
Free Shipping & Returns
$1,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity (2) 18 gal
- Width 14"
- Number of Openings 2
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Primary Container Color Silver
Product Information
- Brand Tough Guy
- MFR # 22N276
- Zoro # G5879596
- UPC # 190735693445
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 14" |
Height | 31 in |
Depth | 14 in |
Width/Diameter | 28 in |
Length | 28" |
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity (2) 18 gal, Top Type Flat with Top Opening, Number of Containers 2, Number of Openings 2, Container Markings Recycle, Total Capacity 36 gal, Color Silver, Container Shape Rectangular, Height 31 in, Width/Diameter 28 in, Depth 14 in, Material Grouping Metal, Specific Container Material Steel, Finish Stainless Steel, Location Indoor, Mobility Stationary, Lid Connection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Odor Busterz Clean Scent Odor Absorber 3 pk Solid, 3PK (48127)
- FEBREZE AIR, Bamboo, 8.8 oz Aerosol, PK6 (62904)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- HERCULES PTBIO1 Drain Cleaner, 32 oz, Liquid, OffWhite, 0 gL VOC, 7, Composition Water, Alcohol, C911 (137301)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N298)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Tough Guy Recycling Bins