Shop All Handles, Frames and Braces
Tough Guy
36" Extension Rod, Fiberglass
Mfr # 2ELE1
Zoro # G1111844
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- For Use With 2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD4
- Type Fiberglass
- Overall Length (In.) 36 in
Product Information
- Brand Tough Guy
- MFR # 2ELE1
- Zoro # G1111844
- UPC # 190735695111
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 36" |
Overall Length (In.) | 36 in |
Details
Handle Material | Fiberglass |
Item | Extension Rod |
For Use With | 2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD4 |
Type | Fiberglass |
Description
Extension Rod, Fiberglass, Overall Length (In.) 36 in, For Use With 2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Black, Not Included (5380779)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53258A)
- ARM & HAMMER Odor Busterz Clean Scent Odor Absorber 3 pk Solid, 3PK (48127)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- TOUGH GUY 72" Extension Rod, Fiberglass (2ELE3)
- TOUGH GUY 48" Extension Rod, Fiberglass (2ELE2)
- TOUGH GUY 18" Slide On Dust Mop Frame (1TZG2)
- TOUGH GUY 72" Slide On Dust Mop Frame (1TZG7)
- TOUGH GUY 60" Slide On Wet Mop Handle, Red, Fiberglass (1TZA5)
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum (6PVU9)
- XERO Destroyer Water Fed Pole 30 Foot (209-20-279)
- Tough Guy Handles, Frames and Braces