Shop All Trash Bags
This Product is Discontinued
Tough Guy
33 Gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1 mil, White, 150 Pack (Discontinued)
Mfr # 31DK49
Zoro # G6127703
This Product is Discontinued
Key Features
- Strength Rating Extra Heavy
- Bag Closure Type None
- Material LLDPE
- Thickness 1 mil
- Scent Unscented
Product Information
- Brand Tough Guy
- MFR # 31DK49
- Zoro # G6127703
- UPC # 190735699485
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 33 in |
Height | 39 in |
Details
Capacity | 33 gal |
Strength Rating | Extra Heavy |
Bag Closure Type | None |
Material | LLDPE |
Thickness | 1 mil |
Scent | Unscented |
Color | White |
Item | Trash Bags |
% Recycled Content | 0% |
Package Configuration | Coreless Roll |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Legend | No Legend |
Application | Food Service, Heavy Weight, Hospital, Office |
Max. Load | 65 lb |
Bags Per Roll | 15 |
Rolls per Package | 10 |
Bag Product Grouping | Trash Bag |
Bottom Seal Type | Star |
Bags per Roll/Pack | 15/10 |
Seal | Star |
Trash Bag Color Family | White |
Bags per Roll | 15 |
Description
Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1 mil, Color White, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 65 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Trash Bags, Application Food Service, Heavy Weight, Hospital, Office, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.