Shop All Brushes
Tough Guy
3 1/4 in W Bottle Brush, Medium, 9 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic
Mfr # 1YTP1
Zoro # G2643042
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Firmness Medium
- Bristle Color White
- Brush Length 6 1/2 in
- Handle Length 9 1/2 in
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 9 1/2 in |
Brush Width | 3 1/4 in |
Bristle Length | 1 1/2 in |
Overall Length | 16 in |
Trim Length | 1 1/2 in |
Head Width | 3 1/4 in |
Details
Brush Type | Bottle Brush |
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bottle Brush |
Color | White |
Temperature Resistant | Yes |
Features | 16 in Overall Length; 3-1/4 in Brush Width; Medium Brush Bristle Firmness |
Chemical Resistant | Yes |
Color Coding System | Yes |
FDA Compliant | Yes |
Acid Resistant | Yes |
Handle Style | Straight |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 9 1/2 in, Head Width 3 1/4 in, Bristle Color White, Overall Length 16 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Bottle Brush, Handle Color White, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- IMPACT PRODUCTS ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White (9346)
- DRILLSTUFF Cleaning Supplies - Drill Brush - Power Scrubber Brush Multi Use Kit (5in-S-GRWY-QC-DS)
- NOBLE CHEMICAL 1 Qt. / 32 oz. Formula-D Ready-to-Use Decarbonizer and Degreaser (147FORMULAD)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VGR7)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHC9)
- TOUGH GUY 10" Replacement Deck Brush, RecycledPET (90758)
- TOUGH GUY 1 3/4 in W Bench and Counter Brush, 5 1/2 in L Handle, 8 in L Brush, Black, Wood, 8 in L Overall (1DU76)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF3)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY95)
- O-CEDAR DECK SCRUB BRUSH WITH TAMPICO FIBERS, 10-INCH (20400)
- Tough Guy Brushes