Shop All Brushes
Tough Guy
24" Green Floor Brush, Recycled PET, Plastic
Mfr # 90749
Zoro # G3652564
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Medium
- Handle Length No Handle
- Handle Color No Handle
- Bristle Material Recycled PET
Product Information
Dimensions
Handle Length | No Handle |
Brush Width | 24 in |
Bristle Length | 3 in |
Broom Handle Length | No Handle |
Broom Width | 24" |
Trim Length | 3 in |
Broom Handle Diameter | No Handle |
Block Size | 24 in |
Block Width | 24 in |
Brush Size | 24 in |
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Recycled PET, Bristle Color Green, Block Material Plastic, Bristle Firmness Medium, Connection Thread Type Standard, Block Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 24" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89223)
- UNGER UNGER Black 18" Window Squeegee (EN450)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- ALLWAY MP SS Mini Wire Brush (SMB)
- TOUGH GUY 24" Blue Floor Brush, Recycled PET (90753)
- TOUGH GUY 1 3/4 in W Bench and Counter Brush, 5 1/2 in L Handle, 8 in L Brush, Black, Wood, 8 in L Overall (1DU76)
- TOUGH GUY Dip And Wash Brush, 5 in L Handle, Black/Blue, Foam, 8 1/2 in L Overall (2ZPC8)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 in L Overall (3EDK7)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic (48LZ43)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- DRILLBRUSH Cleaning Supples - Car Accessories - Drill Brush - Wheel Cleaner - Car (O-W-5X-QC-DB)
- Tough Guy Brushes