Shop All Brushes
Tough Guy
24" Blue Floor Brush, Recycled PET
Mfr # 90753
Zoro # G3630532
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Medium
- Handle Length No Handle
- Handle Color No Handle
- Bristle Material Recycled PET
Product Information
Dimensions
Handle Length | No Handle |
Brush Width | 24 in |
Bristle Length | 3 in |
Broom Width | 24" |
Block Size | 24 in |
Broom Handle Length | No Handle |
Trim Length | 3 in |
Broom Handle Diameter | No Handle |
Block Width | 24 in |
Brush Size | 24 in |
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Recycled PET, Bristle Color Blue, Block Material Wood, Bristle Firmness Medium, Connection Thread Type Standard, Block Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Jumbo Debris Dust Pan (495)
- UNGER Plastic Cranked Joint Angle Adapter (CJN00)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ10)
- SEVENTH GENERATION 32 oz. Bottle Odorless Liquid Fabric Softener (SEV 22833)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Plastic (90749)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF7)
- TOUGH GUY 8" Yellow Drain Tube and Pipe Hook Brush (2KU10)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF4)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VGY3)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Red, Plastic, 8 in L Overall (3NB51)
- REMCO 13" White Bench Brush, Polyester (45825)
- Tough Guy Brushes