Shop All Trash Bags
This Product is Discontinued
Tough Guy
20 Gal - 30 Gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.6 mil, Black, 250 Pack (Discontinued)
Mfr # 31DK67
Zoro # G7511567
This Product is Discontinued
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.6 mil
- Size 30 in x 36 in
Product Information
- Brand Tough Guy
- MFR # 31DK67
- Zoro # G7511567
- UPC # 190735699669
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Height | 36 in |
Width | 30 in |
Description
Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.6 mil, Color Black, Bag Closure Type None, Width 30 in, Height 36 in, Max. Load 40 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.