Shop All Mops
Tough Guy
20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon
Mfr # 16W228
Zoro # G4384353
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Beige
- Mop Connection Type Screw On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
- Mop End Type Cut
Product Information
Dimensions
Length | 20-1/2" |
Width | 6" |
Overall Length | 20-1/2 in |
Description
Wet Mop, Material Polyester, Mop Connection Type Screw On, Launderable No, Color Natural, Dry Weight 32 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZA6, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- SIMPLE GREEN All Purpose Cleaner, 1 gal. Jug, Sassafras, 2 PK (1210000211001)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene (458766)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX7)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W207)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYN3)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA21)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W210)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, LWGS18 (LWGS18)
- Tough Guy Floor Mops, Buckets & Wringers