Shop All Facial Tissues
Tough Guy
2 Ply Facial Tissue, 100 Sheets
Mfr # 60NN35
Zoro # G807877611
product price: $39.55
/pk 30, $1.32/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/4 in x 8 in
- Sheet Width 8 in
- Sheet Length 8 1/4 in
- Ply 2
- Container Height 1 3/4 in
Product Information
- Brand Tough Guy
- MFR # 60NN35
- Zoro # G807877611
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Size | 8-1/4 in x 8 in |
Sheet Width | 8 in |
Sheet Length | 8 1/4 in |
Container Height | 1 3/4 in |
Container Length | 8 1/4 in |
Container Width | 4 1/8 in |
Details
Item | Facial Tissue |
Ply | 2 |
Color | White |
Compatible Mfg. Model Number | 10F287, 2V250, 42EN83 |
Features | Facial tissues are soft, disposable paper sheets that are gentle on the skin and help reduce the spread of germs |
Number of Sheets | 100 |
Description
Facial Tissue, Flat, White, Sheet Size 8-1/4 in x 8 in, 100, 2 Ply, Sheet Width 8 in, Sheet Length 8 1/4 in, Container Height 1 3/4 in, Container Length 8 1/4 in, Container Width 4 1/8 in, Compatible Mfg. Model Number 10F287, 2V250, 42EN83, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White (41600)
- PREMIERE PADS Scrubbing Floor Pads, 20", Blue, PK5 (PAD 4020 BLU)
- P.F. HARRIS Chem Resist Sprayer 32Oz (CR-32)
- TOUGH GUY 33 Gal Trash Bags, 33 in x 39 in, Heavy-Duty, 14 micron, Clear, 250 Pack (49P431)
- TOUGH GUY No Series Facial Tissue Dispenser, 100 Sheets (1ECK6)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651CT)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- PUFFS Ultra Soft Facial Tissue, 2-Ply, White, 124 Sheets/Box, 24PK (80337307)
- KLEENEX Ultra Soft 260 ct Facial Tissue (50178)
- BOARDWALK Facial Tissue, 2-Ply, 7.5 in x 8 in sheet, Flat Box, 100 Sheets per Box, 30 Pack (BWK6500B)
- Tough Guy Facial Tissues