Shop All Brushes
Tough Guy
2 1/2 in W Standard Window Wash Brush, Soft, Not Applicable L Handle, 8 in L Brush, Gray, Plastic
Mfr # 1VAE7
Zoro # G2687833
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wash Brush
- Bristle Firmness Soft
- Bristle Color Gray
- Brush Length 8 in
- Bristle Material Polystyrene
Product Information
Dimensions
Brush Length | 8 in |
Brush Width | 2 1/2 in |
Bristle Length | 2 1/2 in |
Width | 2 1/2 in |
Length | 8 in |
Overall Length | 8 in |
Head Width | 2 1/2 in |
Details
Brush Type | Wash Brush |
Bristle Firmness | Soft |
Bristle Color | Gray |
Bristle Material | Polystyrene |
Handle Material | Plastic |
Item | Standard Window Wash Brush |
Head Style | Brush |
Frame Material | Rubber Wood |
Features | 61-1/8 in Length; 8 in Width |
Series | Window Brush |
Sub-Category | Brush |
Head Material | Polystyrene/Wood |
For Use With | Mfr. No. 3A326 |
Color | Gray |
Material | Polystyrene/Wood |
Chemical Resistant | No |
Description
Standard Window Wash Brush, Bristle Firmness Soft, Handle Style Not Applicable, Bristle Material Polystyrene, Handle Material Plastic, Wood, Brush Length 8 in, Handle Length Not Applicable, Head Width 2 1/2 in, Bristle Color Gray, Overall Length 8 in, Chemical Resistant No, Bristle Length 2 1/2 in, Brush Type Wash Brush, Head Material Polystyrene/Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Replacement Squeegee Blade, Rubber (24830R)
- SCOTT Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls (75147CT)
- ALL Ultra Free Clear Liquid Detergent, Unscented, 36 oz Bottle, PK6 (73943)
- BISSELL HAND HELD HRD SURFCESTMR (39N75)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall (2FCD6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHD1)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVE6)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2XTD5)
- TOUGH GUY 24" Floor Brush, Recycled PET (90748)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Brass, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00031)
- Tough Guy Brushes