Shop All Spray Bottles
Tough Guy
1L White/Yellow, Plastic Dual Spray Bottle
Mfr # 35WT56
Zoro # G9473947
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting No Imprinting
- Material Plastic
- Adjustable Nozzle Yes
- Features Adjustable Nozzle
- Bottle Material Plastic
Product Information
- Brand Tough Guy
- MFR # 35WT56
- Zoro # G9473947
- UPC # 190735701102
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 1L |
Details
Item | Dual Spray Bottle |
Color | White/Yellow |
Imprinting | No Imprinting |
Material | Plastic |
Adjustable Nozzle | Yes |
Features | Adjustable Nozzle |
Bottle Material | Plastic |
Sprayer Material | Plastic |
Sprayer Color | Yellow |
Dispensing Type | Stream |
Bottle Color | Yellow/White |
Container Capacity | 1 L |
Description
Dual Spray Bottle, Dispensing Type Stream, 1 L, Yellow/White, Sprayer Color Yellow, Bottle Material Plastic, Sprayer Material Plastic, Imprinting No Imprinting, Features Adjustable Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Febrez LinenSky Refill (74901)
- CLICHE CHEMICALS Hi Slide Quart (284-30-05)
- HOOVER Dust Bag w/Rubber Ring (2KE2105000)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 24 oz (19024)
- TOUGH GUY 1L White/Green, Plastic Dual Spray Bottle (35WT55)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- TOUGH GUY 1L White/Red, Plastic Dual Spray Bottle (35WT57)
- TOUGH GUY 24 oz. White, Plastic Bottle, 12 Pack (130425)
- TOUGH GUY 32 oz. White, Plastic Preprinted Bottle (130430)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- Tough Guy Spray Bottles