Shop All Spray Bottles
Tough Guy
1L White/Blue, Plastic Dual Spray Bottle
Mfr # 35WT54
Zoro # G9473922
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1L
- Color White/Blue
- Imprinting No Imprinting
- Material HDPE (Bottle), Polypropylene(Trigger)
- Adjustable Nozzle Yes
Product Information
- Brand Tough Guy
- MFR # 35WT54
- Zoro # G9473922
- UPC # 190735701089
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 1L |
Details
Item | Dual Spray Bottle |
Color | White/Blue |
Imprinting | No Imprinting |
Material | HDPE (Bottle), Polypropylene(Trigger) |
Adjustable Nozzle | Yes |
Features | Adjustable Nozzle |
Bottle Material | HDPE |
Dispensing Type | Stream |
Bottle Color | Blue/White |
Container Capacity | 1 L |
Sprayer Color | Blue |
Sprayer Material | Polypropylene |
Description
Dual Spray Bottle, Dispensing Type Stream, 1 L, Blue/White, Sprayer Color Blue, Bottle Material HDPE, Sprayer Material Polypropylene, Imprinting No Imprinting, Features Adjustable Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 144859 True Value 39 Gallon Leaf Bag - 18 Count (144859)
- ALPINE INDUSTRIES 28 gal Recycling Bin, Black, Plastic (471-03-BLK)
- BLACK & DECKER dustbuster(R) Flex(TM) Cordless Hand Vacuum (BDH2020FL)
- NELLIES Laundry Soda 500 Loads Bucket (NLS500)
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack (110533)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer (110535)
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- TOUGH GUY 36 oz. Clear Trigger Spray Bottle, 12 Pack (120898)
- ZORO SELECT EDS Water Bottle, 8 Oz. (3XJX9)
- Tough Guy Spray Bottles