Shop All Mop Wringers
This Product is Discontinued
Tough Guy
16 to 24 oz Down Press Mop Wringer, Steel (Discontinued)
Mfr # 2W315
Zoro # G2961104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wringer Type Down Press
- Wringer Material Steel
- Color Coding System No
- For Use With 2W317, 2W318
- Handle Material Steel
Product Information
- Brand Tough Guy
- MFR # 2W315
- Zoro # G2961104
- UPC # 190735698150
- Country of Origin Unknown
- Category Mop Wringers
Details
Wringer Type | Down Press |
Wringer Material | Steel |
Item | Mop Wringer |
Color Coding System | No |
For Use With | 2W317, 2W318 |
Handle Material | Steel |
Mop Capacity | 16 to 24 oz |
Color | Silver |
Description
Mop Wringer, Wringer Type Down Press, Wringer Material Steel, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.