Shop All Trash Bags
This Product is Discontinued
Tough Guy
16 Gal Trash Bags, 23 in x 31 in, Heavy-Duty, 0.59 mil, Clear, 500 Pack (Discontinued)
Mfr # 15E453
Zoro # G4343832
This Product is Discontinued
Key Features
- Capacity 16 gal
- Strength Rating Heavy
- Bag Closure Type None
- Material LLDPE
- Thickness 0.59 mil
Product Information
- Brand Tough Guy
- MFR # 15E453
- Zoro # G4343832
- UPC # 190735685624
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 31 in |
Width | 23 in |
Details
Capacity | 16 gal |
Strength Rating | Heavy |
Bag Closure Type | None |
Material | LLDPE |
Thickness | 0.59 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 25 |
Legend | No Legend |
Trash Bag Color Family | Clear |
Bags per Roll/Pack | 25/20 |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Application | Hospital, Medium-Weight, Office |
Max. Load | 45 lb |
Bottom Seal Type | Star |
% Recycled Content | 0% |
Package Configuration | Coreless Roll |
Seal | Star |
Bag Product Grouping | Trash Bag |
Rolls per Package | 20 |
Bags per Roll | 25 |
Description
Trash Bag, Capacity 16 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.59 mil, Color Clear, Bag Closure Type None, Width 23 in, Height 31 in, Max. Load 45 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 20, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.