Shop All Spray Bottles
Tough Guy
1.5L White/Blue, Plastic Compression Spray Bottle
Mfr # 35WT59
Zoro # G9473974
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Imprinting No Imprinting
- Material Plastic
- Bottle Material Plastic
- Sprayer Material Plastic
Product Information
- Brand Tough Guy
- MFR # 35WT59
- Zoro # G9473974
- UPC # 190735701133
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 1.5L |
Details
Item | Compressed Air Spray Bottle |
Color | White/Blue |
Imprinting | No Imprinting |
Material | Plastic |
Bottle Material | Plastic |
Sprayer Material | Plastic |
Dispensing Type | Mist, Stream |
Container Capacity | 1.5 L |
Sprayer Color | Blue |
Bottle Color | Blue/White |
Description
Compressed Air Spray Bottle, Dispensing Type Mist, Stream, 1.5 L, Blue/White, Sprayer Color Blue, Bottle Material Plastic, Sprayer Material Plastic, Imprinting No Imprinting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Floral Scent Silver Polish 8 oz Liquid (24)
- CLOROX 18CT SOS Wool Soap Pad (98018)
- BLUE MAGIC Carpet Spot Remover and Stain Lifter, Aerosol Can, 22 Oz (900-06)
- HTI Vinyl Crevice Tool - 1.5" Diameter (VCT-15)
- TOUGH GUY 1L White/Blue, Plastic Compression Spray Bottle (35WT58)
- TOUGH GUY 36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack (22N548)
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- Tough Guy Spray Bottles