Shop All Trash Bags
This Product is Discontinued
Tough Guy
10 Gal Trash Bags, 24 in x 24 in, Super Heavy-Duty, 1.2 mil, Clear, 250 Pack (Discontinued)
Mfr # 15E462
Zoro # G4343893
This Product is Discontinued
Key Features
- Strength Rating Super Heavy
- Bag Closure Type None
- Thickness 1.2 mil
- Scent Unscented
- Rolls per Package 10
Product Information
- Brand Tough Guy
- MFR # 15E462
- Zoro # G4343893
- UPC # 190735685716
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24 in |
Height | 24 in |
Details
Capacity | 10 gal |
Strength Rating | Super Heavy |
Bag Closure Type | None |
Thickness | 1.2 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Rolls per Package | 10 |
% Recycled Content | 0% |
Max. Load | 60 lb |
Trash Bag Material | Super Hexene HAO |
Seal | Star |
Bags Per Roll | 25 |
Bag Product Grouping | Trash Bag |
Legend | No Legend |
Trash Bag Color Family | Clear |
Bottom Seal Type | Star |
Bags per Roll/Pack | 25/10 |
Application | Hospital, Medium-Weight, Office |
Package Configuration | Coreless Roll |
Bags per Roll | 25 |
Description
Trash Bag, Capacity 10 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 1.2 mil, Color Clear, Bag Closure Type None, Width 24 in, Height 24 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 250
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.