Shop All Mops
Tough Guy
1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber
Mfr # 6PVY7
Zoro # G4165052
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Yellow
- Mop Connection Type Slide On
- Mop Head Material Microfiber
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 15" |
Overall Length | 15 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Microfiber, Mop Connection Type Slide On, Launderable Yes, Color Yellow, Dry Weight 10 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYZ5, 1TZA2, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style Tube, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2032CCT (BWK2032CCT)
- BIG D Big D, Non-Para Extra Duty Urinal Screen, Clean Breeze (691)
- BRILLO Steel Wool Soap Pad 10 Count (23310)
- DRILLSTUFF Bathroom Accessories - Cleaning Supplies - Drill Brush - Cleaning (5in-S-Y-QC-DS)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- TOUGH GUY 1 in Strip Wet Mop, 13 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA19)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- Tough Guy Mops