Shop All Mops
Tough Guy
1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon
Mfr # 22VA21
Zoro # G5233487
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Overall Length | 18 in |
Wet Mop Tailband Size | 0.5 in |
Details
Mop Head Color | White |
Mop Connection Type | Slide On |
Mop Head Material | Polyester/Rayon |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Strip |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Dry Weight | 8 oz |
Series | Private Label |
Launderable | No |
For Use With | 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZB1 |
Material | Rayon/Polyester |
Ply Count | 1 |
Includes Wet Mop Tailband | No |
Includes Handle | No |
Description
Wet Mop, Material Rayon, Mop Connection Type Slide On, Launderable No, Color White, Dry Weight 8 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style Strip, Ply Count 1, Product Type Wet Mop Head, Series Private Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- TOUGH GUY 68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA24)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W214)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369419B14 (369419B14)
- Tough Guy Mops