Shop All Mops
Tough Guy
1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon
Mfr # 22VA16
Zoro # G5232446
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 14" |
Overall Length | 14 in |
Description
Wet Mop, Material Rayon, Mop Connection Type Slide On, Launderable No, Color White, Dry Weight 6 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZB1, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style Strip, Ply Count 1, Product Type Wet Mop Head, Series Private Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Squeegee Handle, 62"L, Hardwood (12L019)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Black, 50 PK (BWKD38634BN)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA17)
- TOUGH GUY 18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT1)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W221 (16W221)
- TOUGH GUY 18 in L Dust Mop, 3 oz Dry Wt, Hook-and-Loop Connection, Pad End, White, Microfiber (1TTY2)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Synthetic Blend (1TYY1)
- PROCTER & GAMBLE Swiffe WetJet Start Kit (92811)
- Tough Guy Mops