Shop All Mops
Tough Guy
1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon
Mfr # 16W214
Zoro # G4384213
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 20-1/2" |
Overall Length | 20-1/2 in |
Description
Wet Mop, Material Polyester, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 26 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECHEM Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, Red, 4 PK (W5504)
- METHOD Spearmint Sage Scent Stain and Odor Remover 20 oz Spray (343134)
- WAVEBRAKE Mop Bucket and Wringer, Yellow, Plastic (FG758088YEL)
- SUPER IRON OUT Rust Rmvr Pwdr 1Lb12Oz (IO30N)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W222)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV7)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Cotton/Synthetic (1TYV2)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU7 (6PVU7)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ8)
- LIBMAN COMMERCIAL 12 oz. Cotton Deck Mop, 6PK (91)
- Tough Guy Floor Mops, Buckets & Wringers