Shop All Mops
Tough Guy
1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic, 1TYT6
Mfr # 1TYT6
Zoro # G2867934
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 17" |
Overall Length | 17 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Launderable Yes, Color White, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Private Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARIS PAPER Pe Locor 7 In. X 800 Ft. Hard Wound Roll Towel, White 6Pk (46897 (PE))
- HOSPECO Urinal Screen, Cherry, PK12 (01901)
- CARRAND 6 in W Car Wash Brush, Not Applicable L Handle, 10 in L Brush, Yellow, Polypropylene (93086)
- RUBBERMAID Recycle Vented Trash Can For - Part# Rbmdfg354007Blue (RBMDFG354007BLUE)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic, 1TYT7 (1TYT7)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYT9)
- TOUGH GUY 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W209)
- TOUGH GUY Flat Mop Pad, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Gray, Microfiber (6PVU4)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- TOUGH GUY 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Orange, Microfiber (6PVU1)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic, 1TYP2 (1TYP2)
- Tough Guy Floor Mops, Buckets & Wringers