Shop All Mops
Tough Guy
1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon
Mfr # 16W211
Zoro # G4384186
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Beige
- Mop Connection Type Slide On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 1 in |
Width | 6" |
Length | 16" |
Overall Length | 16 in |
Description
Wet Mop, Material Polyester, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 12 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5 x 2 2/5, 7/10in Thick, White, PK30 (16449)
- KIMBERLY-CLARK Kimberly Clark Professional KCC 05027 L40 Wypall General Purpose Wipers Smaller Roll; White (KCC 05027)
- EX-CELL KAISER Ex-Cell Kaiser 200D Spkl Indestructible Toilet Tissue Dispenser (200D SPKL)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W221 (16W221)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD5)
- TOUGH GUY Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Blue/Green, Microfiber (1TTY8)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC5)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR6)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV7)
- BOARDWALK Dust Mop, Clip-On Connection, Black, BWK1418 (BWK1418)
- Tough Guy Mops