Shop All High Visibility Shirts & Sweatshirts
Tough Duck
XL Hi-Vis Hooded Sweatshirt, Yellow/Green
Mfr # S49411
Zoro # G7779886
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type R, Class 2
- Number of Outside Pockets 2
- Sleeve Length 37 3/4 in
Product Information
- Brand Tough Duck
- MFR # S49411
- Zoro # G7779886
- UPC # 770167562931
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Sleeve Length | 37 3/4 in |
Fits Chest Size | 46 in to 48 in |
Length | 30 1/2 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Details
Item | High Visibility Hooded Sweatshirt |
Material | Polyester |
Color | Green/Yellow |
Features | Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex |
Standards | ANSI 107-2015 Type R, Class 2 |
Number of Outside Pockets | 2 |
ANSI Class | 2 |
Closure Type | zipper |
Gender | Men's |
Fabric Weight | 8 oz |
Pocket Locations | Lower Front |
Includes Hood | Yes |
Sweatshirt Style | Hoodie |
ANSI Type | R |
Hood Features | Quick-Release Hood |
Front Closure Type | Zipper |
Description
High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Green/Yellow, Fabric Weight 8 oz, Size XL, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 48 in, Hood Features Quick-Release Hood, Length 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- 3M Tekk Protection Lead Paint Removal Valved Respirator Mask (8233PC1-B)
- UNCOMMON THREADS Reversible Waist Apron Blk (3037-0100)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/2in H, Gothic, Steel (09092)
- TOUGH DUCK Medium Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49431)
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-BLACK (SJ162)
- BISLEY HI-VIS SHIRTS (313M6490X-Y/M)
- Tough Duck High Visibility Clothing