Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Brown, L
Mfr # WV081
Zoro # G705404124
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
- Material 100% Cotton
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G705404124
- UPC # 770167881216
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 23 |
Size | L |
Details
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Material | 100% Cotton |
Item | Vest |
Color | BROWN |
Description
Woodsman Duck Vest Brown,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 9 (51900 09-ES)
- LYLE Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0318-RA_10x7 (LCU3-0318-RA_10x7)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2076-XXS (5))
- WEARWELL 3 ft. L x PVC, 3/8" Thick (480.38X2X3SLTBK)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, L (WV081)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV062)
- TOUGH DUCK Box Quilted Vest, WV011-BLACK-L (WV011)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- Tough Duck Work Jackets & Coats