Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Black, S
Mfr # WV081
Zoro # G605404125
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G605404125
- UPC # 770167881148
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 23 |
Size | S |
Details
Item | Vest |
Color | BLACK |
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Description
Woodsman Duck Vest Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129921)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 5, PR (150040-SZ5)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- TOUGH DUCK Duck Chore Jacket Black, S (WJ311)
- TOUGH DUCK Duck Chore Jacket Brown, S (WJ311)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-2XL (WJ261)
- TOUGH DUCK Duck Chore Jacket Black, LT (WJ313)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, XLT (WJ303)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- Tough Duck Workwear