Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Winter Hat, Duck, Black, XL
Mfr # I15016
Zoro # G5175301
original price:
$27.99
8% off
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Duck
- Areas Covered Ears, Head
- Style Aviator Hat
- Features Faux Fur Trim, Hearing Holes Under Ear Flaps, Snapped Up Visor
- Insulated for Cold Conditions Yes
Product Information
- Brand Tough Duck
- MFR # I15016
- Zoro # G5175301
- UPC # 770167334491
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | XL |
Details
Item | Winter Hat |
Color | Black |
Material | 100% Cotton Duck |
Areas Covered | Ears, Head |
Style | Aviator Hat |
Features | Faux Fur Trim, Hearing Holes Under Ear Flaps, Snapped Up Visor |
Insulated for Cold Conditions | Yes |
Adjustment Type | Adjustable Chin Strap |
Lining Material | Thinsulate(TM) |
Moisture-Wicking | Yes |
Series | i15016 |
Includes Lining | Yes |
Product Type | General Purpose |
Description
Winter Hat, Style Aviator Hat, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Ears, Head, Adjustment Type Adjustable Chin Strap, Material 100 Percent Cotton Duck, Color Black, Size XL, Features Faux Fur Trim, Hearing Holes Under Ear Flaps, Snapped Up Visor, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series i15016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8926)
- ALLEGRO INDUSTRIES 3100, Allegro, Fire Ext Wall Case (3100)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Neck Warmer, Fluorescent Orange, Universal (i45816)
- TOUGH DUCK Beanie Watch Cap, Black, XL (WA161)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-412)
- Tough Duck Head Protection