Shop All Work Jackets & Coats
Tough Duck
Ultimate Duck Parka DKBRN, 3XLT
Mfr # WJ344
Zoro # G505403983
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist.
- Material 100% Cotton
- Size 3XLT
Product Information
- Brand Tough Duck
- MFR # WJ344
- Zoro # G505403983
- UPC # 770167882480
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | 3XLT |
Length | 27 |
Details
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist. |
Material | 100% Cotton |
Item | Jacket |
Color | DKBRN |
Description
Ultimate Duck Parka DKBRN,3XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M ( 8 ), 100 PK, Beige (10D864)
- PANDUIT Voltage Marker, Vinyl, 24V DC, 4.50"W x (PCV-24VDCBY)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- TOUGH DUCK Duck Chore Jacket Navy, 3XLT (WJ314)
- TOUGH DUCK Sherpa Bonded Flannel Jac-Shirt, NV/GR (WS151)
- TOUGH DUCK Mountaineering Jacket, Black, 2XL (WJ231)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, XLT (WJ303)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- Tough Duck Workwear