Shop All High Visibility Pants
Tough Duck
Small Insulated Safety Bib Overalls
Mfr # S79811
Zoro # G7780132
original price:
$117.46
14% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyurethane-Coated Polyester
- Gender Men's
- Fits Waist Size 29 in to 31 in
- Number of Pockets 4-6
- Waterproof Water Resistant
Product Information
- Brand Tough Duck
- MFR # S79811
- Zoro # G7780132
- UPC # 770167656975
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | S |
Fits Waist Size | 29 in to 31 in |
Minimum Waist Size | 29 in |
Maximum Waist Size | 31 in |
Description
Insulated Safety Bib Overall, ANSI Class E, Gender Men's, Style Insulated Safety Bib Overall, Color Black, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 6, Size S, Inseam 35 in, Insulated for Cold Conditions Yes, Maximum Waist Size 31 in, Fly Closure Type Zipper, Includes Lining Yes, Standards ANSI 107-2015 Class E, Minimum Waist Size 29 in, Ankle Type Delrin Zipper, Fabric Weight 600 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (GWON44100)
- TOUGH DUCK 2XL Hi-Vis Insulated Bibs, Florescent Green (S79821)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Large Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK XL Hi-Vis Insulated Bib Overalls, Black (S79811)
- TINGLEY Icon LTE Hi-Vis Pants, 52" to 54" Waist Size (P27122)
- Tough Duck High Visibility Pants