Shop All Work Jackets & Coats
Tough Duck
Mountaineering Jacket, Navy, XL
Mfr # WJ231
Zoro # G005403544
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 100% nylon shell with water repellent finish. Lining: 4 oz PrimaLoft® insulation. 100% post consumer recycled insulation. Unique quilt design with 2″ horizontal tubular channels. Two lower zip pockets. Adjustable drawcord hem. Zip through collar. Inside pocket and media pocket with earbud loop. Embroidery zipper.
- Material 100% Nylon
- Length 26
Product Information
- Brand Tough Duck
- MFR # WJ231
- Zoro # G005403544
- UPC # 770167870012
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 26 |
Details
Features | 100% nylon shell with water repellent finish. Lining: 4 oz PrimaLoft® insulation. 100% post consumer recycled insulation. Unique quilt design with 2″ horizontal tubular channels. Two lower zip pockets. Adjustable drawcord hem. Zip through collar. Inside pocket and media pocket with earbud loop. Embroidery zipper. |
Material | 100% Nylon |
Item | Jacket |
Color | NAVY |
Description
Mountaineering Jacket,Navy,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX OV Disposable Respirator, M/L, Dark Gray, PK2 (4800V)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, L, Black, PR (CXG-L1 LRG)
- 3M Half Mask Respirator Kit, M, Gray, Teal (29WT66-4MH55)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7248-M)
- TOUGH DUCK Mountaineering Jacket, Black, 2XL (WJ231)
- TOUGH DUCK Duck Chore Jacket Brown, 3XL (WJ312)
- TOUGH DUCK Ultimate Duck Parka DKBRN, LT (WJ343)
- TOUGH DUCK Woodsman Duck Vest Olive, XL (WV081)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- TOUGH DUCK Parka, Mens, 2XL, Brown (553726)
- BERNE Jacket, Hooded, Original, Large, Regular (HJ51)
- Tough Duck Work Jackets & Coats