Shop All High Visibility Jackets & Coats
Tough Duck
Men's High-visibility Yellow Polyester Hi-Vis Parka size 3XL
Mfr # S17621
Zoro # G8725281
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Standards CSA-Z96-09 Class 2, Level 2
- Color Green/Yellow
- Fits Chest Size 52 in to 54 in
- Features An Id Pocket With Lossproof Flap, and a Snap-Front Fly Over a 2-Way Zipper, Dual Microphone Loops, Featuring Quilted Insulation, Quick-Release Hard Hat Hood
Product Information
- Brand Tough Duck
- MFR # S17621
- Zoro # G8725281
- UPC # 770167599722
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 36 1/2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 4 in |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green/Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 54 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Cuff Style Storm, Fabric Weight 300 den
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIFFRON 2" Bin Label Holder (4425849180)
- AQUATRAK Critical Cover® Apron, Disposable, Fluid Resistant, Black, XL, PK25 (MS-08259-4SP)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size S (S43211)
- TOUGH DUCK Mens Insulated Flex Safety Jacket, Fluor. (SJ401)
- TOUGH DUCK Safety Down Filled Parka, Fluor.L (SJ391)
- TOUGH DUCK Duck Safety Parka, Orng.XS (S15711)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Green (S37231)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 4XL (8275)
- Tough Duck Workwear and Protective Clothing