Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester Safety Jacket size XL
Mfr # S43211
Zoro # G7780491
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards CSA-Z96-09 Class 1, Level 2
- Color Black
- Fits Chest Size 46 in to 48 in
Product Information
- Brand Tough Duck
- MFR # S43211
- Zoro # G7780491
- UPC # 770167648352
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 29 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 4 in |
Details
Item | Jacket |
Material | 100% Polyester |
Standards | CSA-Z96-09 Class 1, Level 2 |
Color | Black |
Features | A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar |
Number of Pockets | 4-6 |
ANSI Class | 1 |
Fabric Weight | 230 ton |
Lining Material | Quilted Polyester |
Number of Outside Pockets | 2 |
Gender | Men's |
Number of Inside Pockets | 2 |
ANSI Type | O |
Includes Lining | Yes |
Cuff Style | Knit |
Insulated for Cold Conditions | Yes |
Collar Style | Rib Knit |
Garment Type | Jacket |
Description
Quilted Safety Jacket, Style Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Black, Size XL, Number of Outside Pockets 2, Maximum Chest Size 48 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount White Coated Steel Motion Detector Guard 7" H (STI-9621)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 28 dB, VeriShield, Black (1035116-VS)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, XL (S37211)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-L (SJ351)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- 2W INTERNATIONAL High Viz Class 2 Reversible Jacket, Large, Orange/Black, Class 2 (300BC-2 L)
- Tough Duck High Visibility Clothing