Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester Parka size L
Mfr # S18711
Zoro # G0598147
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size L
- Standards ANSI/ISEA 107-2010
- Color Black
- Features Waterproof, Breathable
Product Information
- Brand Tough Duck
- MFR # S18711
- Zoro # G0598147
- UPC # 770167773849
- Country of Origin Multiple
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 34 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Parka |
Material | 100% Polyester |
Standards | ANSI/ISEA 107-2010 |
Color | Black |
Features | Waterproof, Breathable |
Number of Pockets | 7+ |
Lining Material | Quilted 3.5 oz Polyester Insulation |
Gender | Men's |
ANSI Class | 1 |
Fabric Weight | 300 den |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 3 |
Includes Lining | Yes |
ANSI Type | O |
Insulated for Cold Conditions | Yes |
Water-Resistant | Yes |
Garment Type | Parka |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size L, Number of Outside Pockets 6, Maximum Chest Size 44 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Breathable, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Notice Sign, Not An Exit, 10"X14 (MADM832VA)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- BRADY Lockout Breaker Tie Bar, PK6 (90854)
- CONDOR Back Support, L, Black (1M706)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Orange (S42651)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Fluorescent Green Polyester Jacket size L (S43211)
- TOUGH DUCK Safety Down Filled Parka, Black, 4XL (SJ392)
- TOUGH DUCK Sherpa Lined Safety Bomber, SJ261-FLGR-L (SJ261)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- Tough Duck High Visibility Clothing