Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester 5-in-one Parka size L
Mfr # S42611
Zoro # G7780437
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Standards CSA-Z96-09 Class 1, Level 2
- Color Black
- Features Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
- Number of Pockets 7+
Product Information
- Brand Tough Duck
- MFR # S42611
- Zoro # G7780437
- UPC # 770167653981
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 33 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Reflective Stripe Width | 4 in |
Description
Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type O, Class 1, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (M71C-500-595-BL)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (29077)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (236BWPX)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size XL (S42611)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size S (S42611)
- TOUGH DUCK Lined Jacket, Mens, S, Hi-Vis Green (S24511)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-XL (SJ351)
- TOUGH DUCK Safety Insulated Duck Jacket, Orng.XS (S45711)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- Tough Duck High Visibility Jackets & Coats