Shop All High Visibility Shirts & Sweatshirts
Tough Duck
Medium Hi-Vis T-Shirt, Black
Mfr # S39211
Zoro # G1872879
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops
- Standards ANSI
- Number of Outside Pockets 1
Product Information
- Brand Tough Duck
- MFR # S39211
- Zoro # G1872879
- UPC # 770167705307
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 30 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Black |
Features | Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops |
Standards | ANSI |
Number of Outside Pockets | 1 |
Gender | Men's |
ANSI Class | 1 |
Fabric Weight | 3.67 oz |
ANSI Type | O |
Shirt Style | T-Shirt |
Description
High Visibility T-Shirt, Gender Men's, ANSI Class 1, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Black, Size M, Fabric Weight 3.67 oz, Standards ANSI, Maximum Chest Size 40 in, ANSI Type O, Length 30 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Womens FR Button Down Shirt, Blue, L (10027854)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Large Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Medium Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: 4XL (HW103FG (4XL))
- Tough Duck High Visibility Shirts & Sweatshirts