Tough Duck

Medium Hi-Vis Insulated Bibs, Florescent Orange


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyurethane-Coated Polyester
  • Standards ANSI 107-2015 Class E
  • Features The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
  • Number of Pockets 7+
  • Gender Men's
See all product information

Product Information

Dimensions

Size M
Fits Waist Size 32 to 34 in
Minimum Waist Size 32 in
Maximum Waist Size 34 in

Description

High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Orange, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Size M, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.