Shop All High Visibility Jackets & Coats
Tough Duck
Lined Jacket, Mens, S, Hi-Vis Orange
Mfr # S24511
Zoro # G5526474
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 35 in to 37 in
- Number of Pockets 4-6
- Lining Material Fleece
- Length 27 1/2 in
Product Information
- Brand Tough Duck
- MFR # S24511
- Zoro # G5526474
- UPC # 770167831594
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | 27 1/2 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Details
Item | Lined Jacket |
Color | Orange |
Material | Polyester |
Number of Pockets | 4-6 |
Lining Material | Fleece |
Fabric Weight | 3.5 oz |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Gender | Men's |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Garment Type | Jacket |
Description
Lined Jacket, Style Jacket, Gender Men's, Front Closure Type Zipper, Color Orange, Size S, Number of Outside Pockets 4, Maximum Chest Size 37 in, Material Polyester, Minimum Chest Size 35 in, Insulated for Cold Conditions Yes, Fabric Weight 3.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (SZNGNPRSM1MCT)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18499)
- LYLE Entrance Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-64C-18HA (LR7-64C-18HA)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- TOUGH DUCK Lined Jacket, Mens, 3XL, Hi-Vis Grn (S24521)
- TOUGH DUCK Lined Jacket, Mens, S, Hi-Vis Green (S24511)
- TOUGH DUCK Quilted Safety Jacket, 2XL, Black (S43221)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- TOUGH DUCK Jacket, 5-in-1, Mens, M Tall, Black (S42641)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 3XL (J73022-3X)
- Tough Duck Workwear and Protective Clothing