Shop All High Visibility Jackets & Coats
Tough Duck
Lined Jacket, Mens, S, Black
Mfr # S24511
Zoro # G5524225
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Number of Pockets 4-6
- Closure Type Zipper
- Number of Inside Pockets 2
Product Information
- Brand Tough Duck
- MFR # S24511
- Zoro # G5524225
- UPC # 770167831556
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | 27 1/2 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Details
Item | Lined Jacket |
Material | Polyester |
Color | Black |
Number of Pockets | 4-6 |
Closure Type | Zipper |
Number of Inside Pockets | 2 |
Gender | Men's |
Insulated | Yes |
Number of Outside Pockets | 4 |
Lining Material | Fleece |
Style | Jacket |
Fabric Weight | 3.5 oz |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Description
Lined Jacket, Style Jacket, Gender Men's, Front Closure Type Zipper, Color Black, Size S, Number of Outside Pockets 4, Maximum Chest Size 37 in, Material Polyester, Minimum Chest Size 35 in, Insulated for Cold Conditions Yes, Fabric Weight 3.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Purple (50604)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-300 (L))
- CAROLINA SHOE Wrk Boots, Mens, 10.5, E, Thinsulate, 8inH, PR (CA7921)
- TOUGH DUCK Lined Jacket, Mens, 3XL, Black (S24521)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- TOUGH DUCK Safety Down Filled Parka, Fluor.4XL (SJ392)
- TOUGH DUCK Fluorescent Green Polyester Parka size 5XL (S42631)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- Tough Duck High Visibility Jackets & Coats