Shop All Work Jackets & Coats
Tough Duck
Jacket, 3-in-1, Mens, L, Black
Mfr # WJ14
Zoro # G5524627
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyester
- Closure Type Zipper
- Features 150D Poly Oxford Waterproof and Breathable Fabric With 5000 / 5000 Protection With Water Repellent Finish, 600D Poly Oxford Waterproof and Breathable Fabric With 5000 / 5000 Protection and Water Repellent Finish, Abrasion Resistant Fabric, Contrast Trim, Double Storm Fly, Drop Back, Embroidery Access Zipper, Hock Cord Drawstring Hem, Inside Pocket and Media Pocket, Modern Contrast Stitching Detail, Multi-Pocket Design, Reflective Enhancements, Seam Sealed
- Gender Men's
- Cuff Style Adjustable
Product Information
- Brand Tough Duck
- MFR # WJ14
- Zoro # G5524627
- UPC # 770167807520
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 34 in |
Fits Chest Size | 42 in to 44 in |
Size | L |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
3-in-1 Jacket, Gender Men's, Style Parka, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Black, Length 34 in, Maximum Chest Size 44 in, Lining Material Polyester, Size L, Minimum Chest Size 42 in, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Beige, S, PR (34111S)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, MT, Black (WJ143)
- TOUGH DUCK Duck Chore Jacket DKBR, S (WJ311)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, XL, Navy (WJ141)
- TOUGH DUCK Woodsman Duck Vest Brown, L (WV081)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- Tough Duck Work Jackets & Coats