Shop All Coveralls & Overalls
Tough Duck
Insulated Duck Coverall Brown, 5XLT
Mfr # WC014
Zoro # G605403418
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with water repellent finish. Lining: 6 oz quilted polyester insulation. Full chap double front. Triple stitched. Raised ankle zip for easy hemming. Brass rivets at stress points and brass zippers. Zip-through Corduroy collar. Detachable hood with snaps. Waterproof seat and knees with knee pad pockets. Hammer loop and ruler pocket. Turned under hem allows for 3″ tall extension. Back hem reinforced with double layer duck fabric. Back elastic waist. Knit storm cuff.
- Material 100% Cotton
- Length 24
Product Information
- Brand Tough Duck
- MFR # WC014
- Zoro # G605403418
- UPC # 770167884880
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Size | 5XLT |
Length | 24 |
Details
Features | 100% cotton 12 oz premium duck with water repellent finish. Lining: 6 oz quilted polyester insulation. Full chap double front. Triple stitched. Raised ankle zip for easy hemming. Brass rivets at stress points and brass zippers. Zip-through Corduroy collar. Detachable hood with snaps. Waterproof seat and knees with knee pad pockets. Hammer loop and ruler pocket. Turned under hem allows for 3″ tall extension. Back hem reinforced with double layer duck fabric. Back elastic waist. Knit storm cuff. |
Color | BROWN |
Material | 100% Cotton |
Item | Coverall |
Description
Insulated Duck Coverall Brown,5XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- ERGODYNE Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime (3130S)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- TOUGH DUCK Insulated Duck Coverall Brown, MS (WC010)
- TOUGH DUCK Insulated Duck Coverall Brown, LS (WC010)
- TOUGH DUCK Insulated Duck Coverall Black, 2XLT (WC013)
- TOUGH DUCK Insulated Coverall BLK L (712111)
- TOUGH DUCK Insulated Coverall NY L (712111)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-S (i19811)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- Tough Duck Coveralls & Overalls