Shop All High Visibility Pants
Tough Duck
High Visibility Pants, Black, Unisex
Mfr # S61411
Zoro # G2119089
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester
- Standards ANSI 107-2015 Class E
- Color Black
- Features Comfort and Durability; Warmth in Speed; 3M Scotchlite Reflective Material with 4" Contrast Backing; Side Pockets; Ankle to Mid-Calf Snap Closure to Allow for Boots; Compliant When Worn with Class 2 Top with Armbands
Product Information
- Brand Tough Duck
- MFR # S61411
- Zoro # G2119089
- UPC # 770167684831
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Details
Item | High Visibility Pants |
Material | Polyester |
Standards | ANSI 107-2015 Class E |
Color | Black |
Features | Comfort and Durability; Warmth in Speed; 3M Scotchlite Reflective Material with 4" Contrast Backing; Side Pockets; Ankle to Mid-Calf Snap Closure to Allow for Boots; Compliant When Worn with Class 2 Top with Armbands |
Number of Pockets | 4-6 |
Gender | Unisex |
Waterproof | Water Repellant |
Closure Type | Elastic Waist |
Number of Outside Pockets | 4 |
ANSI Class | E |
Inseam | 30 in |
Fabric Weight | 300 den |
Waist Closure | Elastic |
Style | High Visibility Pants |
Description
High Visibility Pants, ANSI Class E, Gender Unisex, Style High Visibility Pants, Color Black, Material Polyester, Waist Closure Elastic, Number of Outside Pockets 4, Fabric Weight 300 den, Inseam 30 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Standards ANSI 107-2015 Class E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support W/Suspenders, Contoured, 2XL (OK-200S-2X)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (5515 AF)
- JJ KELLER Severe Weather Shelter Area Sign, 8001166 (8001166)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK XL Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- ERGODYNE 8916 Glowear Class E Lightweight Hi-Vis Rain Pants, Lime, XL (25345)
- Tough Duck Workwear and Protective Clothing