Shop All High Visibility Coveralls
Tough Duck
High Visibility Bib Overalls, Mens, Waist 43" to 45", Fluorescent Orange, 2XL
Mfr # S87611
Zoro # G0598460
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Gender Men's
- Fits Waist Size 43 in to 45 in
- Standards ANSI 107-2015 Class E
- Insulated Yes
Product Information
- Brand Tough Duck
- MFR # S87611
- Zoro # G0598460
- UPC # 770167774068
- Country of Origin Bangladesh
- Category High Visibility Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 43 in to 45 in |
Fits Chest Size | 49" to 51" |
Minimum Waist Size | 43 in |
Maximum Waist Size | 45 in |
Details
Item | Bib Overalls |
Material | Polyester |
Color | Fluorescent Orange, Black Contrast Hemline |
Gender | Men's |
Standards | ANSI 107-2015 Class E |
Insulated | Yes |
Inseam | 30 in |
Hammer Loop | Yes |
Lining Material | Polyester Quilted Taffeta |
Waterproof | Yes |
Closure Type | zipper |
Fabric Weight | 300 den |
ANSI Class | E |
Number of Outside Pockets | 9 |
Waist Closure | Zipper |
Style | Bib Overall |
Description
Bib Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Orange, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 9, Inseam 30 in, Maximum Waist Size 45 in, Standards ANSI 107-2015 Class E, Minimum Waist Size 43 in, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERT1)
- ANSELL LightDuty Multi-Purpose Gloves, Size 6, PR (11-819)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- NMC Chemical Id Label, Pk10 (CI1P)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Orange, L (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- Tough Duck High Visibility Coveralls