Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Hi-Vis Hat, Yellow, 23-3/4 in.
Mfr # I15516
Zoro # G1872599
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Style Aviator Hat
- Features Reflective Stripe Trim, Stitched Up Sherpa Trimmed Visor
- Insulated for Cold Conditions Yes
- Adjustment Type Adjustable Chin Strap
Product Information
- Brand Tough Duck
- MFR # I15516
- Zoro # G1872599
- UPC # 770167680505
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | XL |
Details
Item | High Visibility Hat |
Color | Green |
Material | Polyester |
Style | Aviator Hat |
Features | Reflective Stripe Trim, Stitched Up Sherpa Trimmed Visor |
Insulated for Cold Conditions | Yes |
Adjustment Type | Adjustable Chin Strap |
Standards | ANSI107-2010 |
High-Visibility | Yes |
Lining Material | 100% Polyester |
Series | i15516 |
Moisture-Wicking | Yes |
Includes Lining | Yes |
Description
High Visibility Hat, Style Aviator Hat, Includes Lining Yes, Lining Material 100 Percent Polyester, Adjustment Type Adjustable Chin Strap, Material Polyester, Color Green, High-Visibility Yes, Size XL, Features Reflective Stripe Trim, Stitched Up Sherpa Trimmed Visor, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series i15516, Standards ANSI107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- HY-KO 4In Black Plastic Number 6, 10PK (A10296)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43192)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- TOUGH DUCK Hi-Vis Hat, Orange, 23 in. (I15516)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Beanie Watch Cap, Black, XL (WA161)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- Tough Duck Head Protection