Shop All Work Jackets & Coats
Tough Duck
Fooler Front Quilt Lined, GYBK, L
Mfr # WS061
Zoro # G605403364
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure.
- Length 25
- Material 100% Cotton
Product Information
- Brand Tough Duck
- MFR # WS061
- Zoro # G605403364
- UPC # 770167872542
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 25 |
Details
Color | GYBK |
Features | 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure. |
Item | Shirt |
Material | 100% Cotton |
Description
Fooler Front Quilt Lined,GYBK,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0083-RD_5x3.5)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- KEYSTONE SAFETY Chemical Resistant Apron and Sleeves (AP-KG)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, 2XL (WS061)
- TOUGH DUCK Duck Chore Jacket Navy, 2XL (WJ311)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, L (WJ301)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV062)
- TOUGH DUCK Duck Chore Jacket Brown, L (WJ311)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- Tough Duck Work Jackets & Coats