Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Orange Polyester Jacket size S
Mfr # S43211
Zoro # G5209933
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size S
- Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
- Fits Chest Size 35 in to 37 in
- Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Product Information
- Brand Tough Duck
- MFR # S43211
- Zoro # G5209933
- UPC # 770167612247
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | 27 1/2 in |
Minimum Chest Size | 35 in |
Sleeve Length | 35-3/4" |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 37 in |
Details
Item | Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2010 Compliant Class 2, Level 2, CSA |
Color | Orange |
Features | A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar |
Number of Pockets | 0-3 |
ANSI Class | 3 |
Lining Material | Quilted Polyester |
Fabric Weight | 230 ton |
Number of Inside Pockets | 2 |
Collar Style | Rib Knit |
Includes Lining | Yes |
Cuff Style | Knit |
ANSI Type | R |
Garment Type | Jacket |
Description
High Visibility Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Orange, Size S, Maximum Chest Size 37 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 35 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 18x 36" Tacky, PK4 (TT-1836-34G)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- TOUGH DUCK Safety Down Filled Parka, Fluor.4XL (SJ392)
- TOUGH DUCK Duck Safety Parka, Orng.XS (S15711)
- TOUGH DUCK Safety Insulated Duck Jacket, Navy, XL (S45711)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size S (S42611)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, XL (8365)
- Tough Duck Workwear and Protective Clothing