Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Orange Polyester Jacket size 2XL
Mfr # S43221
Zoro # G5210021
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 2XL
- Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
- Fits Chest Size 49 in to 51 in
- Features A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner
Product Information
- Brand Tough Duck
- MFR # S43221
- Zoro # G5210021
- UPC # 770167592266
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 29 1/2 in |
Minimum Chest Size | 49 in |
Sleeve Length | 38-1/4" |
Maximum Chest Size | 51 in |
Reflective Stripe Width | 4 in |
Details
Item | Jacket |
Material | 100% Polyester |
Standards | ANSI 107-2010 Compliant Class 2, Level 2, CSA |
Color | Orange |
Features | A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner |
Number of Pockets | 0-3 |
Fabric Weight | 230 ton |
Lining Material | Quilted Polyester |
ANSI Class | 3 |
Number of Inside Pockets | 2 |
Cuff Style | Knit |
Collar Style | Rib Knit |
ANSI Type | R |
Garment Type | High Visibility Jacket |
Description
High Visibility Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Orange, Size 2XL, Maximum Chest Size 51 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 49 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Striped Flagging Tape (SWR-373)
- LYLE Safety Sign, Must Be Kept Clear, 7 in. H (U4-1572-RD_5X7)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- IMPACTO Impact Glove, Grain Wrist Support, S, PR (70420120020)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 2XL (S43221)
- TOUGH DUCK Safety Down Filled Parka, Fluor.4XL (SJ392)
- TOUGH DUCK Fluorescent Green Polyester Parka size S (S42611)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Orange (S42651)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- Tough Duck High Visibility Jackets & Coats